Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE L110HUB

PHE L110HUB

PHE L110HUB JAW HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

Jaw Coupling Hub; 3.307" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 3.307" Outside Diameter; 1.693" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque

Part #

PHE L110HUB

BDI #

1281504

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.849
UNSPSC
31163012
EAN
7316572624845
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
L110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
930In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Jaw Coupling Hub; 3.307" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 3.307" Outside Diameter; 1.693" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque
Outside Diameter
3.307 Inch | 84 Millimeter
Bore Range
0.625 To 1.65 Inch | 15.87 To 42 Millimeter
Hub Diameter
3.307 Inch | 84 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Bore
0 Inch | 0 Millimeter