Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QF3150X196MM

QF3150X196MM

QF3150X196MM ; COUPLING HUB

Jaw Coupling Hub; 196MM Bore; 279.4MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 383.3MM Outside Diameter; 157MM Length Thru Bore; QF3150 Size or Series; Set Screw; Steel; 2000 Maximum Speed; Red 105135 | White 198252 | Blue 198252In-Lbs Torque

Part #

QF3150X196MM

BDI #

21964986

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0883450512855
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF3150
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
2000
Torque
Red 105135 | White 198252 | Blue 198252In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Jaw Coupling Hub; 196MM Bore; 279.4MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 383.3MM Outside Diameter; 157MM Length Thru Bore; QF3150 Size or Series; Set Screw; Steel; 2000 Maximum Speed; Red 105135 | White 198252 | Blue 198252In-Lbs Torque
Outside Diameter
15.091 Inch | 383.3 Millimeter
Bore
7.717 Inch | 196 Millimeter
Length Thru Bore
6.181 Inch | 157 Millimeter
Hub Diameter
11 Inch | 279.4 Millimeter