Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB120SBUMD002500

PB120SBUMD002500

PB120SBUMD002500 PROSHIELD DISP COVERALL ; BLUE

Coverall and Overall; Blue Color; 16" Nominal Depth; 11-3/4" Nominal Height; Spunbond Meltblown Spunbond Material; 25/Box Quantity; Non-Hazardous Dry Particle Resistance; Medium Size Group; Collar, Zipper Closure, Storm Flap, Open Wrist and Ankle Style; Coveralls Type; 10" Nominal Width; For General Maintenance, Janitorial and Light Industrial Application

Part #

PB120SBUMD002500

BDI #

19094756

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120005064
Noun
Coverall and Overall
Manufacturer URL
Weight / LBS
9.95
Product Detail
Coverall and Overall
Product Specification
Blue Color; 16" Nominal Depth; 11-3/4" Nominal Height; Spunbond Meltblown Spunbond Material; 25/Box Quantity; Non-Hazardous Dry Particle Resistance; Medium Size Group; Collar, Zipper Closure, Storm Flap, Open Wrist and Ankle Style; Coveralls Type; 10" Nominal Width
Long Description
Coverall and Overall; Blue Color; 16" Nominal Depth; 11-3/4" Nominal Height; Spunbond Meltblown Spunbond Material; 25/Box Quantity; Non-Hazardous Dry Particle Resistance; Medium Size Group; Collar, Zipper Closure, Storm Flap, Open Wrist and Ankle Style; Coveralls Type; 10" Nominal Width; For General Maintenance, Janitorial and Light Industrial Application