Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB122SBU5X002500

PB122SBU5X002500

PB122SBU5X002500 PROSHIELD DISP COVERALL ; BLUE W/ELASTIC WRIST/BOOT

Coverall and Overall; Blue Color; 20.13" Nominal Depth; 16.38" Nominal Height; Spunbond Meltblown Spunbond Material; 25/Box Quantity; Non-Hazardous Dry Particle Resistance; 5X-Large Size Group; Attached Hood and Boots, Elastic Wrist and Ankle, Front Zipper Closure, Storm Flap Style; Coveralls Type; 10.81" Nominal Width; For General Maintenance, Janitorial and Light Industrial Application

Part #

PB122SBU5X002500

BDI #

19094768

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120005323
Noun
Coverall and Overall
Manufacturer URL
Weight / LBS
15.26
Product Detail
Coverall and Overall
Product Specification
Blue Color; 20.13" Nominal Depth; 16.38" Nominal Height; Spunbond Meltblown Spunbond Material; 25/Box Quantity; Non-Hazardous Dry Particle Resistance; 5X-Large Size Group; Attached Hood and Boots, Elastic Wrist and Ankle, Front Zipper Closure, Storm Flap Style; Coveralls Type; 10.81" Nominal Width
Long Description
Coverall and Overall; Blue Color; 20.13" Nominal Depth; 16.38" Nominal Height; Spunbond Meltblown Spunbond Material; 25/Box Quantity; Non-Hazardous Dry Particle Resistance; 5X-Large Size Group; Attached Hood and Boots, Elastic Wrist and Ankle, Front Zipper Closure, Storm Flap Style; Coveralls Type; 10.81" Nominal Width; For General Maintenance, Janitorial and Light Industrial Application