Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QC125SYLXL001200

QC125SYLXL001200

QC125SYLXL001200 TYCHEM COVERALL ; YELLOW ZIPPER FRONT ELASTIC WRIST

Coverall and Overall; Yellow Color; 29" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; X-Large Size Group; Serged Seam, Collar, Elastic Wrist/Ankle and Zipper Front and Storm Flap Style; 27-1/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application

Part #

QC125SYLXL001200

BDI #

17179220

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120006962
Noun
Coverall and Overall
Manufacturer URL
Weight / LBS
8.26
Product Detail
Coverall and Overall
Product Specification
Yellow Color; 29" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; X-Large Size Group; Serged Seam, Collar, Elastic Wrist/Ankle and Zipper Front and Storm Flap Style; 27-1/4" Nominal Width
Long Description
Coverall and Overall; Yellow Color; 29" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; X-Large Size Group; Serged Seam, Collar, Elastic Wrist/Ankle and Zipper Front and Storm Flap Style; 27-1/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application