Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TM122SBUXL002500

TM122SBUXL002500

TM122SBUXL002500 PROSHIELD COVERALL ; BLUE W/HOOD/BOOT

Coverall and Overall; Blue Color; Tempro Material; Aerosol/Flame Retardant/Grease/Grime/Non-Hazardous Dirt Resistance; X-Large Size Group; Attached Hood, Attached Sock and Elastic Wrist Style; For Chemical Hand ling, Coal Mine, Construction, Laboratory, Maintenance, Metal, Petroleum Refining, Refinery, Steel Mill and Utility Application

Part #

TM122SBUXL002500

BDI #

19095072

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120011621
Noun
Coverall and Overall
Manufacturer URL
Product Detail
Coverall and Overall
Product Specification
Blue Color; Tempro Material; Aerosol/Flame Retardant/Grease/Grime/Non-Hazardous Dirt Resistance; X-Large Size Group; Attached Hood, Attached Sock and Elastic Wrist Style
Long Description
Coverall and Overall; Blue Color; Tempro Material; Aerosol/Flame Retardant/Grease/Grime/Non-Hazardous Dirt Resistance; X-Large Size Group; Attached Hood, Attached Sock and Elastic Wrist Style; For Chemical Hand ling, Coal Mine, Construction, Laboratory, Maintenance, Metal, Petroleum Refining, Refinery, Steel Mill and Utility Application