Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP198TOR4X000200

TP198TOR4X000200

TP198TOR4X000200 TYCHEM COVERALL ; ORANGE ZIPPER FRONT ELASTIC WRIST

Coverall and Overall; Orange Color; Tychem ThermoPro Material; Chemical/Electric Arc Flash/Flash Fire Resistance; 4X-Large Size Group; Coverall with Respirator-Fit Hood, Elastic Wrist and Open Ankle Style

Part #

TP198TOR4X000200

BDI #

19095096

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120012314
Noun
Coverall and Overall
Manufacturer URL
Product Detail
Coverall and Overall
Product Specification
Orange Color; Tychem ThermoPro Material; Chemical/Electric Arc Flash/Flash Fire Resistance; 4X-Large Size Group; Coverall with Respirator-Fit Hood, Elastic Wrist and Open Ankle Style
Long Description
Coverall and Overall; Orange Color; Tychem ThermoPro Material; Chemical/Electric Arc Flash/Flash Fire Resistance; 4X-Large Size Group; Coverall with Respirator-Fit Hood, Elastic Wrist and Open Ankle Style