Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G40X47X4

G40X47X4

G40X47X4 NEEDLE ROLLER BEARING ; 40MM ID 47MM OD 4MM W

40MM Shaft Dia; 47MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code

Part #

G40X47X4

BDI #

1219380

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31411705
EAN
4547359068610
Generic Design Code
NTN_G
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.00728
Long Description
40MM Shaft Dia; 47MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.85 Inch | 47 Millimeter