Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L28X39X10

L28X39X10

L 28 X 39 X 10 LABYRINTH SEAL ; STEEL INNER RING ALUMINUM OUTER RING

Labyrinth Seal; 28MM Inside Diameter; 39MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring

Part #

L28X39X10

BDI #

24071733

QTY

Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411700
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.06614
Product Detail
Labyrinth Seal
Product Specification
28MM Inside Diameter; 39MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring
Long Description
Labyrinth Seal; 28MM Inside Diameter; 39MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring