Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M 170 X 210 X 20

M 170 X 210 X 20 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)

M SERIES W/ DRAIN GROOVE 170MM BORE DIAMETER 210MM OUTSIDE DIAMETER 20MM WIDTH 5400 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 204.5MM MINOR GAP DIAMETER 204.5MM MAJOR GAP DIAMETER 20MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 H

Part #

M 170 X 210 X 20

BDI #

27890801

QTY

CATEGORY
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
1.5
Long Description
M SERIES W/ DRAIN GROOVE 170MM BORE DIAMETER 210MM OUTSIDE DIAMETER 20MM WIDTH 5400 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 204.5MM MINOR GAP DIAMETER 204.5MM MAJOR GAP DIAMETER 20MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 H