Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24802-2904

24802-2904

24802-2904 BEARING ISOLATOR ; NON RETURNABLE

Bearing Isolator; 5.438" Shaft Diameter; 6.688" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code

Part #

24802-2904

BDI #

1323666

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
31411705
EAN
0053893625256
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
5.438" Shaft Diameter; 6.688" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code
Long Description
Bearing Isolator; 5.438" Shaft Diameter; 6.688" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code