Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24807-2336

24807-3565

24807-3565 BEARING ISOLATOR ; NON RETURNABLE 48MM ID 64MM OD 18MM W

Bearing Isolator; 1.875" Shaft Diameter; 2.5" Housing Bore; 0.69" Width; Graphite Filled PTFE Lip Material; Small Cross Section; EQUAL Seal Design Code

Part #

24807-3565

BDI #

22817753

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31411705
EAN
0053893358222
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.875" Shaft Diameter; 2.5" Housing Bore; 0.69" Width; Graphite Filled PTFE Lip Material; Small Cross Section; EQUAL Seal Design Code
Long Description
Bearing Isolator; 1.875" Shaft Diameter; 2.5" Housing Bore; 0.69" Width; Graphite Filled PTFE Lip Material; Small Cross Section; EQUAL Seal Design Code