Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29500-4694

29500-4694

29500-4694 BEARING ISOLATOR ; NON RETURNABLE 73MM ID 105MM OD 19MM W

Bearing Isolator; 2.875" Shaft Diameter; 4.134" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29500-4694

BDI #

22844985

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31411705
EAN
0053893298177
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.875" Shaft Diameter; 4.134" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 2.875" Shaft Diameter; 4.134" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code