Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29502-4538

29502-4391

29502-4391 BEARING ISOLATOR ; 114MM ID X 146MM OD X 19MM W

Bearing Isolator; 4.5" Shaft Diameter; 5.75" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-4391

BDI #

22825710

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
31411705
EAN
0053893303307
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.5" Shaft Diameter; 5.75" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 4.5" Shaft Diameter; 5.75" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code