Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29502-6027

29502-6027

29502-6027 BEARING ISOLATOR ; NON RETURNABLE 80MM ID 115MM OD 19MM W

Bearing Isolator; 3.15" Shaft Diameter; 4.53" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-6027

BDI #

22839145

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
UNSPSC
31411705
EAN
0053893613512
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.15" Shaft Diameter; 4.53" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 3.15" Shaft Diameter; 4.53" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code