Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29519-2625

29519-2625

29519-2625 BEARING ISOLATOR ; 105MM ID X 130MM OD X 16MM W

Bearing Isolator; 4.134" Shaft Diameter; 5.118" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code

Part #

29519-2625

BDI #

22817771

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
UNSPSC
31411705
EAN
0053893328768
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.134" Shaft Diameter; 5.118" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code
Long Description
Bearing Isolator; 4.134" Shaft Diameter; 5.118" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code