Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

87090 / 21X2.25 LDSLV4

87090 / 21X2.25 LDSLV4

CRSEAL 87090/ 21X2.25 LDSLV4 WEAR SLEEVE

Wear Sleeve; 21" Shaft Diameter; 2.25" Nominal Width; For LDSLV4 Seal Design Code

Part #

87090 / 21X2.25 LDSLV4

BDI #

1297542

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.38
UNSPSC
31411705
EAN
0085311155762
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Manufacturer URL
Product Detail
Wear Sleeve
Product Specification
21" Shaft Diameter; 2.25" Nominal Width
Long Description
Wear Sleeve; 21" Shaft Diameter; 2.25" Nominal Width; For LDSLV4 Seal Design Code