Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
90812 / 8.08X1.299 LDSLV4

90812 / 8.08X1.299 LDSLV4

90812 / 8.08X1.299 LDSLV4

CRSEAL 90812 / 8.08X1.299 LDSLV4 ; WEAR SLEEVE

Wear Sleeve; 8.08" Shaft Diameter; 1.299" Nominal Width; For LDSLV4 Seal Design Code

Part #

90812 / 8.08X1.299 LDSLV4

BDI #

1297930

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.99
UNSPSC
31411705
EAN
0085311428347
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Manufacturer URL
Product Detail
Wear Sleeve
Product Specification
8.08" Shaft Diameter; 1.299" Nominal Width
Long Description
Wear Sleeve; 8.08" Shaft Diameter; 1.299" Nominal Width; For LDSLV4 Seal Design Code