Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

401705 / 170 VS V

400305 / 30 VS V

CRSEAL 400305 / 30 VS V V-RING SEAL ; 1.141X0.413 VR2 V

V-Ring; 1.063" Shaft Diameter; 0.413" Nominal Width; VS Seal Design Code; Viton Lip Material

Part #

400305 / 30 VS V

BDI #

1414299

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411700
EAN
0085311044271
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
1.063" Shaft Diameter; 0.413" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 1.063" Shaft Diameter; 0.413" Nominal Width; VS Seal Design Code; Viton Lip Material