Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CKCC090MM

6038030

6038030 O-RING

O-Ring; 1.496" Shaft Diameter; 1.732" Housing Bore; 0.118" Width; Nitrile Lip Material

Part #

6038030

BDI #

1347749

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31411700
EAN
0053893516332
Harmonized Tariff Code
4016.93.50.20
Noun
O-Ring
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
O-Ring
Product Specification
1.496" Shaft Diameter; 1.732" Housing Bore; 0.118" Width; Nitrile Lip Material
Long Description
O-Ring; 1.496" Shaft Diameter; 1.732" Housing Bore; 0.118" Width; Nitrile Lip Material