Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SAF 040K X 7 1/4

800321

800321 ; V-RING SEAL

V-Ring; 32MM Shaft Diameter; 0.41" Width; 0.16" Height; VS2 Style; Nitrile Lip Material

Part #

800321

BDI #

1351440

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
EAN
0053893521046
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring
Product Specification
32MM Shaft Diameter; 0.41" Width; 0.16" Lip Height; VS2 Style; Nitrile Lip Material
Long Description
V-Ring; 32MM Shaft Diameter; 0.41" Width; 0.16" Height; VS2 Style; Nitrile Lip Material