Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SAF 040K X 7 1/4

804000

804000 V-SEAL ; STYLE VS1

V-Ring; 400MM Shaft Diameter; 0.98" Width; 0.59" Height; VS1 Style; Nitrile Lip Material

Part #

804000

BDI #

22801940

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
25.21
UNSPSC
31411704
EAN
0053893919188
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring
Product Specification
400MM Shaft Diameter; 0.98" Width; 0.59" Lip Height; VS1 Style; Nitrile Lip Material
Long Description
V-Ring; 400MM Shaft Diameter; 0.98" Width; 0.59" Height; VS1 Style; Nitrile Lip Material