Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

OS15235

OS15235

OS15235 SINGLE LIP SEAL

15MM Shaft Dia; 23MM Housing Bore; 5MM Nominal Width; Rubber Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code

Part #

OS15235

BDI #

516157

QTY

CATEGORY
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31411705
EAN
4549557047381
Generic Design Code
IKO_OS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
OS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
OS15235
Weight / LBS
0.0066
Long Description
15MM Shaft Dia; 23MM Housing Bore; 5MM Nominal Width; Rubber Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code
Shaft Diameter
0.591 Inch | 15 Millimeter
Housing Bore
0.906 Inch | 23 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Actual Width
0.197 Inch | 5 Millimeter