Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21096-3544

21095-3415

53X3415 SIL OIL SEAL ; 6.375"IDX7.625"OD NON RETURNABLE POR

6-3/8" Shaft Dia; 7-5/8" Housing Bore; 5/8" Nominal Width; Silicone Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21095-3415

BDI #

365722

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.429
EAN
0717744092726
Generic Design Code
GAR_53
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3415 SIL CRS 6.375"ID 7.625"OD .625"THK
Manufacturer Internal Number
21095-3415
Weight / LBS
0.944
Long Description
6-3/8" Shaft Dia; 7-5/8" Housing Bore; 5/8" Nominal Width; Silicone Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
7.625 Inch | 193.675 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
6.375 Inch | 161.925 Millimeter