Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21702-0752

21702-0752

21702-0752 HI-PERFORMANCE SEAL ; NON RETURNABLE 146MM ID 181MM OD 14MM W

Oil Seal; 5-3/4" Shaft Dia; 7-1/8" Housing Bore; 9/16" Nominal Width; PTFE Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code

Part #

21702-0752

BDI #

22831594

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
31411705
EAN
0053893591056
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5-3/4" Shaft Dia; 7-1/8" Housing Bore; 9/16" Nominal Width; PTFE Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
5.75 Inch | 146.05 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
7.125 Inch | 180.975 Millimeter