Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

58X74X10HTCLPA

58X74X10HTCLPA

58X74X10HTCLPA LIP SHAFT SEAL ; POR HNBR DBL SPRING RUBBERIZED

58MM Shaft Dia; 74MM Housing Bore; 10MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCLPA Seal Design Code

Part #

58X74X10HTCLPA

BDI #

877517

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
TSM_TCLPA
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCLPA
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
58X74X10HTCLPA
Long Description
58MM Shaft Dia; 74MM Housing Bore; 10MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCLPA Seal Design Code
Shaft Diameter
2.283 Inch | 58 Millimeter
Housing Bore
2.913 Inch | 74 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter