Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1099XPA

1099XPA

1099XPA MAINTENANCE TOOL RATCHET ; 1/2" CLUB STYLE

Air Ratchet Wrench; 1/2" Drive; 103 Ft-lbs Max Torque; 220RPM; 24 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 220RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 1/2" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 76 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 12 Length; 2.03 Height; 2.16 Width; Ball Retainer Type; Reversible; 1.08" Side to Center Distance; Variable Speed; 2.5 m/s2 Vibration Level; 1 Year Warranty; The 1099XPA Ratchet Wrenches Provide An Optimized Gear Ratio And Airflow For Exceptional Performance And Durability With 76 Ft-Lbs Maximum Torque; The 109 Model Offers A 1/2"Drive; While The 1099 Model Sports A 3/8" Version; 360-Degree Exhaust The Adjustable Exhaust On The 1099XPA High Torque Ratchet Wrenches Directs Air Flow Away From You And Your Workspace; Low Profile Forward/Reverse Control The 1099XPA Forward/Reverse Control Has A Wide Diameter For Increased Ease Of Use In Confined Spaces; Increased Reach Enjoy Easier Access To Deep; Hard To Reach Spaces With These High Torque Ratchet Wrenches; Includes Bare Tool; Application To Remove And Install Threaded Fasteners

Part #

1099XPA

BDI #

17998500

QTY

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
11.257
UNSPSC
27111711
EAN
0663023030579
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Ratchet
Manufacturer URL
https://www.ingersollrand.com
Manufacturer Item Number
383-1099XPA
Weight / LBS
3.3
Product Detail
Air Ratchet Wrench
Product Specification
1/2" Drive; 103 Ft-lbs Max Torque; 220RPM; 24 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 220RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 1/2" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 76 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 12 Length; 2.03 Height; 2.16 Width; Ball Retainer Type; Reversible; 1.08" Side to Center Distance; Variable Speed; 2.5 m/s2 Vibration Level; 1 Year Warranty; The 1099XPA Ratchet Wrenches Provide An Optimized Gear Ratio And Airflow For Exceptional Performance And Durability With 76 Ft-Lbs Maximum Torque; The 109 Model Offers A 1/2"Drive; While The 1099 Model Sports A 3/8" Version; 360-Degree Exhaust The Adjustable Exhaust On The 1099XPA High Torque Ratchet Wrenches Directs Air Flow Away From You And Your Workspace; Low Profile Forward/Reverse Control The 1099XPA Forward/Reverse Control Has A Wide Diameter For Increased Ease Of Use In Confined Spaces; Increased Reach Enjoy Easier Access To Deep; Hard To Reach Spaces With These High Torque Ratchet Wrenches; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
Long Description
Air Ratchet Wrench; 1/2" Drive; 103 Ft-lbs Max Torque; 220RPM; 24 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 220RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 1/2" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 76 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 12 Length; 2.03 Height; 2.16 Width; Ball Retainer Type; Reversible; 1.08" Side to Center Distance; Variable Speed; 2.5 m/s2 Vibration Level; 1 Year Warranty; The 1099XPA Ratchet Wrenches Provide An Optimized Gear Ratio And Airflow For Exceptional Performance And Durability With 76 Ft-Lbs Maximum Torque; The 109 Model Offers A 1/2"Drive; While The 1099 Model Sports A 3/8" Version; 360-Degree Exhaust The Adjustable Exhaust On The 1099XPA High Torque Ratchet Wrenches Directs Air Flow Away From You And Your Workspace; Low Profile Forward/Reverse Control The 1099XPA Forward/Reverse Control Has A Wide Diameter For Increased Ease Of Use In Confined Spaces; Increased Reach Enjoy Easier Access To Deep; Hard To Reach Spaces With These High Torque Ratchet Wrenches; Includes Bare Tool; Application To Remove And Install Threaded Fasteners