Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3942B2TIEX

3942B2TIEX

3942B2TIEX IMPACTOOL ; 1"

Air Powered Impact Wrench; 1" Drive; 3250 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 95 CFM Average Air Consumption; 850 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 3000 Ft-lbs Forward/Fastening Torque; 5000RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-3/8" Max Bolt Diameter; 6.2 Bar Max Pressure; 3250 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 14.3 Length; Thru-hole Retainer Type; Full Size Tool Type; 7 Vanes; 16.9 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Marking Atex 2014/34/Eu Ex H IIA T6 Gb X And ISO 80079-36 Certified; Atex Markingatex 2014/34/Eu Ex H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding; Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Environment; Heavy Industry; Oil And Gas; Foundry

Part #

3942B2TIEX

BDI #

23780119

QTY

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27131501
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
22.6
Product Detail
Air Powered Impact Wrench
Product Specification
1" Drive; 3250 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 95 CFM Average Air Consumption; 850 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 3000 Ft-lbs Forward/Fastening Torque; 5000RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-3/8" Max Bolt Diameter; 6.2 Bar Max Pressure; 3250 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 14.3 Length; Thru-hole Retainer Type; Full Size Tool Type; 7 Vanes; 16.9 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Marking Atex 2014/34/Eu Ex H IIA T6 Gb X And ISO 80079-36 Certified; Atex Markingatex 2014/34/Eu Ex H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding; Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Environment; Heavy Industry; Oil And Gas; Foundry
Long Description
Air Powered Impact Wrench; 1" Drive; 3250 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 95 CFM Average Air Consumption; 850 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 3000 Ft-lbs Forward/Fastening Torque; 5000RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-3/8" Max Bolt Diameter; 6.2 Bar Max Pressure; 3250 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 14.3 Length; Thru-hole Retainer Type; Full Size Tool Type; 7 Vanes; 16.9 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Marking Atex 2014/34/Eu Ex H IIA T6 Gb X And ISO 80079-36 Certified; Atex Markingatex 2014/34/Eu Ex H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding; Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Environment; Heavy Industry; Oil And Gas; Foundry