Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3955B2TIEX

3955B2TIEX

3955B2TIEX IMPACT WRENCH ; 1.5" AIR POWERED D-HANDLE ATEX

Air Powered Impact Wrench; 1-1/2" Drive; 5000 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 80 CFM Average Air Consumption; 700 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 4700 Ft-lbs Forward/Fastening Torque; 2750RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 5000 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 16.6 Length; 5.3 Height; 8.2 Width; Thru-hole Retainer Type; 4.1" Side to Center Distance; Full Size Tool Type; 7 Vanes; 20.8 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb Xiso 80079-36 Certified; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; 1/2" NPT Inlet; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding, Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Zones; Vehicle Repair; General Industrial; Facility Maintenance

Part #

3955B2TIEX

BDI #

23780123

QTY

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27112713
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
34.6
Product Detail
Air Powered Impact Wrench
Product Specification
1-1/2" Drive; 5000 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 80 CFM Average Air Consumption; 700 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 4700 Ft-lbs Forward/Fastening Torque; 2750RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 5000 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 16.6 Length; 5.3 Height; 8.2 Width; Thru-hole Retainer Type; 4.1" Side to Center Distance; Full Size Tool Type; 7 Vanes; 20.8 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb Xiso 80079-36 Certified; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; 1/2" NPT Inlet; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding, Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Zones; Vehicle Repair; General Industrial; Facility Maintenance
Long Description
Air Powered Impact Wrench; 1-1/2" Drive; 5000 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; D-handle; Inside Trigger; Titanium Hammercase; Standard Anvil; Inside Trigger Actuation; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 80 CFM Average Air Consumption; 700 BPM; D-HandleSquare Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 4700 Ft-lbs Forward/Fastening Torque; 2750RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 5000 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 16.6 Length; 5.3 Height; 8.2 Width; Thru-hole Retainer Type; 4.1" Side to Center Distance; Full Size Tool Type; 7 Vanes; 20.8 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements; With Titanium Hammer Case; Bronze End Plates; And A Corrosion Preventative Treatment Up To 5000 Ft-Lbs; The 3900 Series Are The Premier Industrial Grade Impact Wrench In The Industry; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb Xiso 80079-36 Certified; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb X; ISO 80079-36 Certified; Bronze End-Plate Thanks To The Bronze End-Plate And A Corrosion Preventative Treatment; This Series Is Corrosion And Wear Resistant; Which Makes It Great For Outdoor Conditions; Durability With A Titanium Hammer Case And Metal Housing; This Tool Can Withstand Even The Harshest Conditions; Power The 3900 Series Delivers A High Torque Output; Making Every Job A Breeze; Twin Hammer Mechanism Ensure Consistent Power And Balance; Reverse Bias Motor To Help Remove The Most Stubborn Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; 1/2" NPT Inlet; Optimized For General Industrial Use, MRO, Rail, Heavy Machinery And Shipbuilding, Integral Muffler; 1-Year Warranty; Includes Bare Tool; Application Hazardous Zones; Vehicle Repair; General Industrial; Facility Maintenance