Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M2A120RG4

M2A120RG4

M2A120RG4 ANGLE DIE GRINDER ; 12000RPM 1/4" COLLET

Right Angle Die Grinder; 1/4 Collet; 12000RPM; Rear Exhaust; 1HP; Safety Lever Handle Actuation; 40 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Needle And Ball Bearing; Right Angle Handle; Industrial Duty; Rear Exhaust Location; 12000RPM Free Speed; Die Grinder; Steel Guard Material; Composite Handle Material; 3.732 Height Over Spindle; Steel Housing Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 8.94 Length; 8.063" Right Angle Length; 5.86" Side to Center Distance; 2.3 m/s2 Vibration Level; 1 Year Warranty; You Can Count On The M2 Series Die Grinders To Meet All Your Industrial; Heavy Machinery; Construction And Metal Fabrication Needs; These Die Grinders Contain An Internal Contamination-Free Air Controller That Maintains The Tools Speed To Maximize Material Removal- So You Can Trust It To Work Through Your Most Important Jobs; Power The Power-To-Weight Ratio On The M2 Series Die Grinders Will Help You Tackle The Biggest Jobs; Comfort An Ergonomic Body And Lightweight Composite Housing Increase The M2 Series Ease-Of-Use; 1-Year Warranty; Includes Tools; Large Wrench; Small Wrench; Piped Away Exhaust; Application These Are Grinders Are Designed For Material Removal Or Cutting Off Using A Rotated Abrasive Wheel For General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; Construction; Aerospace; And Metal Fabrication

Part #

M2A120RG4

BDI #

20459968

QTY

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27131511
Harmonized Tariff Code
8467.11.10.40
Noun
Grinder
Keyword String
Right Angle Die
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
3.56
Product Detail
Right Angle Die Grinder
Product Specification
1/4 Collet; 12000RPM; Rear Exhaust; 1HP; Safety Lever Handle Actuation; 40 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Needle And Ball Bearing; Right Angle Handle; Industrial Duty; Rear Exhaust Location; 12000RPM Free Speed; Die Grinder; Steel Guard Material; Composite Handle Material; 3.732 Height Over Spindle; Steel Housing Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 8.94 Length; 8.063" Right Angle Length; 5.86" Side to Center Distance; 2.3 m/s2 Vibration Level; 1 Year Warranty; You Can Count On The M2 Series Die Grinders To Meet All Your Industrial; Heavy Machinery; Construction And Metal Fabrication Needs; These Die Grinders Contain An Internal Contamination-Free Air Controller That Maintains The Tools Speed To Maximize Material Removal- So You Can Trust It To Work Through Your Most Important Jobs; Power The Power-To-Weight Ratio On The M2 Series Die Grinders Will Help You Tackle The Biggest Jobs; Comfort An Ergonomic Body And Lightweight Composite Housing Increase The M2 Series Ease-Of-Use; 1-Year Warranty; Includes Tools; Large Wrench; Small Wrench; Piped Away Exhaust; Application These Are Grinders Are Designed For Material Removal Or Cutting Off Using A Rotated Abrasive Wheel For General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; Construction; Aerospace; And Metal Fabrication
Long Description
Right Angle Die Grinder; 1/4 Collet; 12000RPM; Rear Exhaust; 1HP; Safety Lever Handle Actuation; 40 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Needle And Ball Bearing; Right Angle Handle; Industrial Duty; Rear Exhaust Location; 12000RPM Free Speed; Die Grinder; Steel Guard Material; Composite Handle Material; 3.732 Height Over Spindle; Steel Housing Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 8.94 Length; 8.063" Right Angle Length; 5.86" Side to Center Distance; 2.3 m/s2 Vibration Level; 1 Year Warranty; You Can Count On The M2 Series Die Grinders To Meet All Your Industrial; Heavy Machinery; Construction And Metal Fabrication Needs; These Die Grinders Contain An Internal Contamination-Free Air Controller That Maintains The Tools Speed To Maximize Material Removal- So You Can Trust It To Work Through Your Most Important Jobs; Power The Power-To-Weight Ratio On The M2 Series Die Grinders Will Help You Tackle The Biggest Jobs; Comfort An Ergonomic Body And Lightweight Composite Housing Increase The M2 Series Ease-Of-Use; 1-Year Warranty; Includes Tools; Large Wrench; Small Wrench; Piped Away Exhaust; Application These Are Grinders Are Designed For Material Removal Or Cutting Off Using A Rotated Abrasive Wheel For General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; Construction; Aerospace; And Metal Fabrication