Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D80BTL22H-3020

D60BTL30

D60BTL30 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 60-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D60BTL30

BDI #

20644469

QTY

Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.122
UNSPSC
31171901
EAN
0847648190102
Chain Size
60-2
Number of Teeth
30
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Weight / LBS
13.5
Long Description
Roller Chain Sprocket; 60-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/4 To 2-1/2 Inch | 19 To 65 Millimeter
Pitch Diameter
7.175 Inch | 182.25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.586 Inch | 192.684 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter