EWELLIX
LVCR 40-2LS
Linear Ball Bearing; 40MM Bore; 110.31MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 80MM Length Thru Bore; 78MM Bolt Spacing; 56MM Housing Length; 11MM Mounting Hole Diam; Not Relubricatable; LBCR-40-2LS; 2 Seals; No Self Aligning; End Mount
Part #
BDI #
EWELLIX
LVCR 25-2LS
Flanged Bearing; Closed Housing; Standard Series ISO 3; 25MM Shaft Diameter; Without Seal; Single; 74MM Length; 40MM Width; 58MM Height; N Danger Class
Part #
BDI #
EWELLIX
LVCD 16-2LS
16MM Bore; 49.5MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 36MM Length Thru Bore; 35MM Bolt Spacing; 22MM Housing Length; 5.5MM Mounting Hole Diam; Not Relubricatable; LBCD-16-2LS; 2 Seals; Self Aligning; End Mount
Part #
BDI #
EWELLIX
LVCR 16-2LS
Linear Ball Bearing; 16MM Bore; 49.5MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 36MM Length Thru Bore; 35MM Bolt Spacing; 22MM Housing Length; 5.5MM Mounting Hole Diam; Not Relubricatable; LBCR-16-2LS; 2 Seals; No Self Aligning; End Mount
Part #
BDI #
EWELLIX
LVCR 30-2LS
Linear Ball Bearing; 30MM Bore; 84.85MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 68MM Length Thru Bore; 60MM Bolt Spacing; 48MM Housing Length; 9MM Mounting Hole Diam; Not Relubricatable; LBCR-30-2LS; 2 Seals; No Self Aligning; End Mount
Part #
BDI #