Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F039010.AWBV03

F039010.AWBV03

F039010.AWBV03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter

Part #

F039010.AWBV03

BDI #

24192017

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
15.596
UNSPSC
26111537
EAN
0766234527255
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
450Lbs
Base Included
No
Input Rating value plus um
1.84HP
Housing Material And Finish
Stainless Steel
Output Torque
597In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 90 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Center Distance
1.54 Inch | 39.116 Millimeter
Overall Length
9.49 Inch | 241.046 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Overall Height
6.7 Inch | 170.18 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter