Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F050060.ABQX02

F050060.ABQX02

F050060.ABQX02 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Worm Speed Reducer; Right Angle; 60:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Standard Unit With Base Mounted Feet; 3/4" Input Shaft Diameter; 1-1/8" Maximum Output Bore; Stainless Steel; 29.167RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA

Part #

F050060.ABQX02

BDI #

24188715

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
22.376
UNSPSC
26111537
EAN
0766234510790
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 60:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Standard Unit With Base Mounted Feet; 3/4" Input Shaft Diameter; 1-1/8" Maximum Output Bore; Stainless Steel; 29.167RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA
Long Description
Worm Speed Reducer; Right Angle; 60:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Standard Unit With Base Mounted Feet; 3/4" Input Shaft Diameter; 1-1/8" Maximum Output Bore; Stainless Steel; 29.167RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA