Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10G-18MDL

G25615-0610 ; 6G-10MDL

6G-10MDL MALE HOSE FITTING

Hose Adapter; Male DIN 24 Deg Cone-Light Series; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread Od

Part #

G25615-0610 ; 6G-10MDL

BDI #

1482075

QTY

INVENTORY:
7
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
40141734
EAN
0770075809494
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.18
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread Od
Long Description
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread Od