Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HD3D-2500-480V-3PH

HD3D-2500-480V-3PH

HD3D-2500-480V-3PH

HD3D-2500-480V-3PH WASHDOWN HEATER ; 480V 3PH 25.0KW

Blower Heater; 25KW Power; 480VAC Voltage; 3 Phase; 30.5A Current; 2700CFM Air Flow; 1725RPM Speed; Hose Down; Corrosion Resistant; Stainless Steel Housing; 31 Degree F Temperature Rise; 7' Mounting Height

Part #

HD3D-2500-480V-3PH

BDI #

25098029

QTY

Manufacturer Name
CHROMALOX
Minimum Buy Quantity
N/A
Weight / Kilogram
36.29
UNSPSC
40101800
Harmonized Tariff Code
8516.79.00.00
Noun
Heater
Manufacturer URL
https://www.chromalox.com
Weight / LBS
80
Product Detail
Blower Heater
Product Specification
25KW Power; 480VAC Voltage; 3 Phase; 30.5A Current; 2700CFM Air Flow; 1725RPM Speed; Hose Down; Corrosion Resistant; Stainless Steel Housing; 31 Degree F Temperature Rise; 7' Mounting Height
Long Description
Blower Heater; 25KW Power; 480VAC Voltage; 3 Phase; 30.5A Current; 2700CFM Air Flow; 1725RPM Speed; Hose Down; Corrosion Resistant; Stainless Steel Housing; 31 Degree F Temperature Rise; 7' Mounting Height