Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

67388-90018

HM133444-90141

HM133444-90141 TR BEARINGS CUP ; POR NON RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9-15/16" Outside Diameter; 7.005" Width; Double Row

Part #

HM133444-90141

BDI #

1358265

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
44.12
UNSPSC
31171516
EAN
0053893847900
Precision Class
Standard
Component
Assembly
Basic Number
HM133444
Assembly Number
90141
Assembly Components
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K75801 (1) | K84324 (1) | K84351 (3) | K85509 (2) | K85517 (1) | K85520 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133444-90141
Weight / LBS
97.188
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9-15/16" Outside Diameter; 7.005" Width; Double Row
Outside Diameter
9.938 Inch | 252.425 Millimeter
Assembly Width
7.005 Inch | 177.927 Millimeter
Bore
6.187 Inch | 157.15 Millimeter