Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HT8327G053DC24/DC

HT8327G053DC24/DC

HT8327G053DC24/DC SOLENOID VALVE ; POR 1/4" X 1/4" 3U ALUMINUM 11.6/H W

Poppet Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 150 PSI; -40 To 131 Deg F; Buna-N Seal; Aluminum

Part #

HT8327G053DC24/DC

BDI #

20706162

QTY

Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141600
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-40 To 131 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.52-0.53 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | High Temperature | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Poppet Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 150 PSI; -40 To 131 Deg F; Buna-N Seal; Aluminum
Overall Height
4.36 Inch | 110.744 Millimeter
Overall Width
2.85 Inch | 72.39 Millimeter
Overall Length
3.03 Inch | 76.962 Millimeter