Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JJS-10

JJS-10

JJS-10 FAST ACTING FUSE ; 600VAC 1 TO 800A

Cartridge Fuse; Fast Acting; 200KA at 600VAC Interrupt Rating; 10A Current; 0.56" Diameter; 1-1/2" Length; Melamine Body; Class T; JJS Series; Cylindrical; Current Limiting; Non Indication

Part #

JJS-10

BDI #

21546102

QTY

Manufacturer Name
COOPER IND., DIV OF EATON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121606
Noun
Fuse
Keyword String
Cartridge
Product Detail
Cartridge Fuse
Product Specification
Fast Acting; 200KA at 600VAC Interrupt Rating; 10A Current; 0.56" Diameter; 1-1/2" Length; Melamine Body; Class T; JJS Series; Cylindrical; Current Limiting; Non Indication
Long Description
Cartridge Fuse; Fast Acting; 200KA at 600VAC Interrupt Rating; 10A Current; 0.56" Diameter; 1-1/2" Length; Melamine Body; Class T; JJS Series; Cylindrical; Current Limiting; Non Indication