Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K 12X15X13 TN

K 20 x 24 x 13

IBC BEARING K 20 x 24 x 13

Needle Bearing Roller Assembly; 20MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

K 20 x 24 x 13

BDI #

502371

QTY

INVENTORY:
4
Manufacturer Name
IBC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171512
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Roller Assembly
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ibc-waelzlager.com
Long Description
Needle Bearing Roller Assembly; 20MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.512 Inch | 13 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter