Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K21X25X13

KT 151910 C3

KT 151910 C3 ROLLER BEARING CAGE ; 15MM ID X 19MM OD X 10MM W GENERAL USE

Needle Bearing Roller Assembly; 15MM Bore; 19MM Outside Diameter; 10MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

KT 151910 C3

BDI #

1475939

QTY

INVENTORY:
1
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171512
EAN
4549557034046
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT151910C3
Weight / LBS
0.011
Long Description
Needle Bearing Roller Assembly; 15MM Bore; 19MM Outside Diameter; 10MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.394 Inch | 10 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.591 Inch | 15 Millimeter