Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLMWC 15 TAR T0 P5

LLMWC 15 TAR T0 P5

LLMWC 15 TAR T0 P5

Carriage; Ball Slide; Series LLMWC; 44.5MM Overall Length; 60MM Overall Width; 12MM Overall Height; 42MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Stainless steel; Rectangular

Part #

LLMWC 15 TAR T0 P5

BDI #

17011570

QTY

INVENTORY:
4
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LLMWC
Section
Solid
Material
Stainless steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
With Seal
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.ewellix.com
Long Description
Carriage; Ball Slide; Series LLMWC; 44.5MM Overall Length; 60MM Overall Width; 12MM Overall Height; 42MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Stainless steel; Rectangular
Overall Length
1.752 Inch | 44.5 Millimeter
Rail Width
1.654 Inch | 42 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Overall Height
0.472 Inch | 12 Millimeter