Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHC 20 LR-T0 P5

LLTHC 20 LR-T0 P5

LLTHC 20 LR-T0 P5

Carriage; Ball Slide; Series LLT; 89.5MM Overall Length; 44MM Overall Width; 25MM Overall Height; 20MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular Long

Part #

LLTHC 20 LR-T0 P5

BDI #

1413594

QTY

INVENTORY:
12
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.429
UNSPSC
23153000
EAN
7333314144409
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LLT
Section
Solid
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Clearance Preload | Extended Length | Extended Height
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHC 20 LR-T0 P5
Weight / LBS
1.036
Long Description
Carriage; Ball Slide; Series LLT; 89.5MM Overall Length; 44MM Overall Width; 25MM Overall Height; 20MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular Long
Overall Height
0.984 Inch | 25 Millimeter
Overall Length
3.524 Inch | 89.5 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Overall Width
1.732 Inch | 44 Millimeter