Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHC 20 SU-T1 P5

LLTHC 20 SU-T1 P5

LLTHC 20 SU-T1 P5

Carriage; Ball Slide; Series LLT; 55.4MM Overall Length; 44MM Overall Width; 25MM Overall Height; 20MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Steel; Rectangular

Part #

LLTHC 20 SU-T1 P5

BDI #

1413597

QTY

INVENTORY:
18
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
23153000
EAN
7333314144461
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
LLT
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Light Preload | Short Length
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHC 20 SU-T1 P5
Weight / LBS
0.375
Long Description
Carriage; Ball Slide; Series LLT; 55.4MM Overall Length; 44MM Overall Width; 25MM Overall Height; 20MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Length
2.181 Inch | 55.4 Millimeter
Overall Height
0.984 Inch | 25 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Overall Width
1.732 Inch | 44 Millimeter