Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSF050 i=50 71B5 0.25kW MOTOREDUKTOR

MSF050 i=50 71B5 0.25kW MOTOREDUKTOR

GYROS MSF050 i=50 71B5 0.25kW MOTOREDUKTOR

Speed Reducer; Right Angle; 50:1 Ratio; C-Face Coupling Input Type; Shaft Output Type; Direct Mounted; Worm; MSF Series; 25MM Input Shaft Diameter

Part #

MSF050 i=50 71B5 0.25kW MOTOREDUKTOR

BDI #

15078803

QTY

Brand
Manufacturer Name
GYROS
Minimum Buy Quantity
N/A
Weight / Kilogram
29.0
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
C-Face Coupling
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.25KW
Nominal Max Output RPM
28
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
MSF
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
0.25kW
Housing Material And Finish
Die Cast Aluminum
Output Torque
53Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.gyrosgear.com
Weight / LBS
7.71618
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; C-Face Coupling Input Type; Shaft Output Type; Direct Mounted; Worm; MSF Series; 25MM Input Shaft Diameter
Overall Width
6.299 Inch | 160 Millimeter
Overall Height
7.48 Inch | 190 Millimeter
Input Shaft Diameter
0.984 Inch | 25 Millimeter
Overall Length
5.512 Inch | 140 Millimeter
Center Distance
1.969 Inch | 50 Millimeter
Output Shaft Diameter
0.551 Inch | 14 Millimeter
Nominal Center Distance
1.969 Inch | 50 Millimeter
Base to Center of Output Shaft
4.331 Inch | 110 Millimeter
Base to Center of Input Shaft
2.362 Inch | 60 Millimeter
Bolt Hole Diameter
0.335 Inch | 8.5 Millimeter