SKF
PCM 505540 M
Sleeve Bearing; 50MM Nominal Bore; 55MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
BDI #
SKF
PCM 081006 E
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
BDI #
INA
EGB3530-E40-Z PLAIN BUSH ; POR 35MM X 39MM X 30MM
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
BDI #
SKF
PSM 162025 A51
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material
Part #
BDI #
SKF
PSM 162230 A51
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material
Part #
BDI #