Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NSTU-LT10-100-SH

NSTU-LT10-100-SH

NSTU-LT10-100-SH NS TU BRG, SOLIDLUBE BEARINGS (SMARTCATALOG)

Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-100 Insert; Stainless Steel Housing Material

Part #

144496

BDI #

27302021

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
31171500
EAN
782477772511
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS210
Insert Part Number
INS-LT10-100
Housing Material
Stainless Steel
Other Features
Single Row | Narrow Slot | 3.125" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
144496
Weight / LBS
1.8
Long Description
Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-100 Insert; Stainless Steel Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter
Bore
1 Inch | 25.4 Millimeter