Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P2B-IP-215L-HT ; 065744

P2B-IP-215L-HT ; 065744

P2B-IP-215L-HT PILLOW BLOCK BRG ; NON-RETURNABLE IMPERIAL BEARINGS

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7.94" Minimum Bolt Spacing; 8.31" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P2B-IP-215L-HT ; 065744

BDI #

27307170

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171500
EAN
0782476240424
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-215L-HT
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | High Temperature Range From 225 to 400 Degree F
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
65744
Weight / LBS
17.91
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7.94" Minimum Bolt Spacing; 8.31" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
7.94 Inch | 201.676Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
8.31 Inch | 211.074Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter