Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QH-1/2 ; 9543

QH-1/2 ; 9543

QH-1/2 NR. 9543

Ball Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; Brass

Part #

QH-1/2 NR. 9543

BDI #

15034061

PRICE
€ 28.65 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141607
EAN
4052568001933
Valve Type
Ball
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Body Material
Brass
Inch - Metric
Inch
Other Features
11500 L/Min Flow Rate | Inline Installation Mounting
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Weight / LBS
0.749
Long Description
Ball Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; Brass
Overall Length
5.197 Inch | 132 Millimeter
Overall Height
3.012 Inch | 76.5 Millimeter
Overall Width
1.378 Inch | 35 Millimeter