Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RCK95 17/50

RCK95 17/50

CHIARAVALLI RCK95 17/50

Keyless Screw Locking Assembly; 17MM Bore; 50MM Outside Diameter; 50MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; RCK 95 Series; M6 X 40 Cap Screw

Part #

RCK95 17/50

BDI #

1480889

QTY

INVENTORY:
6
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31163200
Component
Keyless Screw Locking Assembly
Series
RCK 95
Cap Screw
M6 X 40
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.chiaravalli.com
Weight / LBS
1.12436
Long Description
Keyless Screw Locking Assembly; 17MM Bore; 50MM Outside Diameter; 50MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; RCK 95 Series; M6 X 40 Cap Screw
Length
1.969 Inch | 50 Millimeter
Outside Diameter
1.961 Inch | 50 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
0.667 Inch | 17 Millimeter